Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
End Cap Sterling x L RH 220 x 65mm White
By Marshall Tufflex
Order Code:
ZT4983194S
£6.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/end-cap-sterling-x-l-rh-220-x-65mm-white/p/ZT4983194S
Add to quotation
View all Trunking Fittings
Description
Marshall Tufflex END CAP STERLING XL RH 220X65MM WHITE Sterling XL Fittings (1060) EEC202RHWH
Specifications
Specifications for End Cap Sterling x L RH 220 x 65mm White
Depth
65mm
Material
Brown
Colour
L
Height
220mm
RAL Number
9003
Material Qualifier
Fa4
IK Rating
Red-leaded
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome