Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Feed Unit Centre IP55 160A
By Electrak
Order Code:
ZT5051055S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/feed-unit-centre-ip55-160a/p/ZT5051055S
Add to quotation
View all Trunking Fittings
Description
Electrak FEED UNIT CENTRE IP55 160A Trunking Components 51521151
Specifications
Specifications for Feed Unit Centre IP55 160A
Height
200mm
Colour
Grey
Length
946mm
Width
2646mm
RAL Number
7038
IP Rating
IP55
Number of Poles
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome