Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Feed Unit Centre IP55 63-100A
By Electrak
Order Code:
ZT5051102S
£239.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
239.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/feed-unit-centre-ip55-63-100a/p/ZT5051102S
Add to quotation
View all Trunking Fittings
Description
Electrak FEED UNIT CENTRE IP55 63-100A Trunking Components 51511151
Specifications
Specifications for Feed Unit Centre IP55 63-100A
Length
816mm
Height
180mm
Width
2646mm
Colour
Grey
RAL Number
7038
IP Rating
IP55
Number of Poles
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome