Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Feed Unit End Centre 4 Conductor 63A Cover
By Electrak
Order Code:
ZT5051856S
£339.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
339.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/feed-unit-end-centre-4-conductor-63a-cover/p/ZT5051856S
Add to quotation
View all Trunking Fittings
Description
Electrak FEED UNIT END CENTRE 4 CONDUCTOR 63A COVER Busbar Trunking Components 75241151
Specifications
Specifications for Feed Unit End Centre 4 Conductor 63A Cover
Width
2646mm
Height
140mm
Colour
Grey
Length
350mm
RAL Number
7038
Number of Poles
4
IP Rating
IP55
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome