Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Feed Unit Left End IP55 160A
By Electrak
Order Code:
ZT5051106S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/feed-unit-left-end-ip55-160a/p/ZT5051106S
Add to quotation
View all Trunking Fittings
Description
Electrak FEED UNIT LEFT END IP55 160A Trunking Components 51521052
Specifications
Specifications for Feed Unit Left End IP55 160A
Length
481mm
Width
2646mm
Colour
Grey
Height
118mm
Number of Poles
4
IP Rating
IP55
RAL Number
7038
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome