Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Feed Unit Right End IP55 160A
By Electrak
Order Code:
ZT5051161S
£144.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
144.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/feed-unit-right-end-ip55-160a/p/ZT5051161S
Add to quotation
View all Trunking Fittings
Description
Electrak FEED UNIT RIGHT END IP55 160A Trunking Components 51521051
Specifications
Specifications for Feed Unit Right End IP55 160A
Height
118mm
Colour
Grey
Width
2646mm
Length
481mm
IP Rating
IP55
Number of Poles
4
RAL Number
7038
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome