Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Lid 50mm x 3M Steel Galvanised
By Unitrunk
Order Code:
ZT5102369S
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/lid-50mm-x-3m-steel-galvanised/p/ZT5102369S
Add to quotation
View all Trunking Fittings
Description
Unitrunk LID 50MMX3M STEEL GALVANISED Standard & Lighting Trunking GSL2
Specifications
Specifications for Lid 50mm x 3M Steel Galvanised
Length
3000mm
Width
50mm
Surface Protection
Continuously galvanized
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome