Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Saddle Spring Clip 20mm White Pvc-u
By Novar ED&S
Order Code:
ZT4990884S
£1.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.39
0%
20 - 49
£1.33
4.5%
50 - 99
£1.28
8%
100 - 199
£1.22
12%
200 +
£1.17
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.39
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/saddle-spring-clip-20mm-white-pvc-u/p/ZT4990884S
Add to quotation
View all Trunking Fittings
Description
Novar ED&S SADDLE SPRING CLIP 20MM WHITE PVC-U Round Conduit Fittings (C2) MEC2WHI
Tags:
#BulkDiscount
Specifications
Specifications for Saddle Spring Clip 20mm White Pvc-u
Colour
White
Diameter
20mm
Material
Plastic
Nominal diameter
20mm
Type of Fastening
Edge clip
Model
Half clamp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome