Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Saddle Spring Clip 25mm White Pvc-u
By Novar ED&S
Order Code:
ZT4990966S
£1.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.99
0%
20 - 49
£1.91
4%
50 - 99
£1.83
8%
100 +
£1.75
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/saddle-spring-clip-25mm-white-pvc-u/p/ZT4990966S
Add to quotation
View all Trunking Fittings
Description
Novar ED&S SADDLE SPRING CLIP 25MM WHITE PVC-U Round Conduit Fittings (C2) MEC3WHI
Tags:
#BulkDiscount
Specifications
Specifications for Saddle Spring Clip 25mm White Pvc-u
Material
Plastic
Diameter
25mm
Colour
White
Nominal diameter
25mm
Type of Fastening
Edge clip
Model
Half clamp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome