Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Stop End 150 x 150mm Steel Galvanised
By Unitrunk
Order Code:
ZT4978226S
£7.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.39
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/stop-end-150-x-150mm-steel-galvanised/p/ZT4978226S
Add to quotation
View all Trunking Fittings
Description
Unitrunk STOP END 150X150MM STEEL GALVANISED Standard & Lighting Trunking BE66
Specifications
Specifications for Stop End 150 x 150mm Steel Galvanised
Material
Steel
Height
150mm
Width
150mm
Model
Left/right
Type of Fastening
Screw-on
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome