Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Stop End for Lighting Trunking 50 x 50mm Steel Galvanised
By Unitrunk
Order Code:
ZT4978308S
£6.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.29
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/stop-end-for-lighting-trunking-50-x-50mm-steel-galvanised/p/ZT4978308S
Add to quotation
View all Trunking Fittings
Description
Unitrunk STOP END FOR LIGHTING TRUNKING 50X50MM STEEL GALVANISED Standard & Lighting Trunking BEL22
Specifications
Specifications for Stop End for Lighting Trunking 50 x 50mm Steel Galvanised
Width
50mm
Length
50mm
Material
Steel
Model
End piece
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome