Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Stop End for Trk Trunking 150 x 150mm White
By Mita
Order Code:
ZT5097103S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/stop-end-for-trk-trunking-150-x-150mm-white/p/ZT5097103S
Add to quotation
View all Trunking Fittings
Description
Mita STOP END FOR TRK TRUNKING 150X150MM WHITE TRK Trunking And Fittings (DL) TSE150W
Specifications
Specifications for Stop End for Trk Trunking 150 x 150mm White
Height
150.0mm
Width
150.0mm
RAL Number
9010.0
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome