Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Tee Flat 100 x 50mm White uPVC
By Mita
Order Code:
ZT5006453S
£44.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
44.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/tee-flat-100-x-50mm-white-upvc/p/ZT5006453S
Add to quotation
View all Trunking Fittings
Description
Mita TEE FLAT 100X50MM WHITE UPVC Consort Delta 105 Trunking And Fittings (D6) DAT105W
Specifications
Specifications for Tee Flat 100 x 50mm White uPVC
Width
100mm
Depth
50mm
Number of Covers
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome