Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Tee Flat Twin Plus 210 x 57mm Pvc-u White
By Marshall Tufflex
Order Code:
ZT4976733S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/tee-flat-twin-plus-210-x-57mm-pvc-u-white/p/ZT4976733S
Add to quotation
View all Trunking Fittings
Description
Marshall Tufflex TEE FLAT TWIN PLUS 210X57MM PVC-U WHITE Twin Plus Fittings (1117) EFT60WH
Specifications
Specifications for Tee Flat Twin Plus 210 x 57mm Pvc-u White
Width
210mm
Depth
57mm
RAL Number
9003
Working Temperature
5 - 60
Number of Covers
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome