Trunking 1Compartment Lid+Couplers 150 x 100mm x 3M Steel Pre-Galvanised

Order Code: ZT5021250S

£144.99 Inc VAT (20%)
£149.993% off


Description

Legrand TRUNKING 1COMPARTMENT LID+COUPLERS 150X100MMX3M STEEL PG 3m Straight Lengths - 1 Compartment MGR64

Specifications for Trunking 1Compartment Lid+Couplers 150 x 100mm x 3M Steel Pre-Galvanised
  • No. of Compartments
    1
  • Material
    Steel
  • Height
    100mm
  • Width
    150mm
  • Connector
    Integrated coupler
  • Surface Protection
    Pre-galvanised
  • Length
    3000mm
  • Mounting Method Covers
    Turnbuckle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome