Trunking 2Compartment Lid+Couplers 150 x 100mm x 3M Steel Pre-Galvanised

Order Code: ZT5020479S

£159.99 Inc VAT (20%)


Description

Legrand TRUNKING 2COMPARTMENT LID+COUPLERS 150X100MMX3M STEEL PG 3m Straight Lengths - 2 Compartment MGR642C

Specifications for Trunking 2Compartment Lid+Couplers 150 x 100mm x 3M Steel Pre-Galvanised
  • No. of Compartments
    2
  • Width
    150mm
  • Length
    3000mm
  • Connector
    Integrated coupler
  • Mounting Method Covers
    Turnbuckle
  • Material
    Steel
  • Surface Protection
    Pre-galvanised
  • Height
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome