Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Trunking Cable 1COMP 75 x 75mm x 3M Steel Galvanised Lid and coupling
By Unitrunk
Order Code:
ZT5102386S
£37.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
37.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/trunking-cable-1comp-75-x-75mm-x-3m-steel-galvanised-lid-and-coupling/p/ZT5102386S
Add to quotation
View all Trunking Fittings
Description
Unitrunk TRUNKING CABLE 1COMP 75X75MMX3M STEEL GALV LID&COUPLING Standard & Lighting Trunking TK33
Specifications
Specifications for Trunking Cable 1COMP 75 x 75mm x 3M Steel Galvanised Lid and coupling
Colour
Natural colour
Width
75mm
Surface Protection
Pre-galvanised
Length
3000mm
Material
Steel
Height
75mm
Type of Fastening
Bottom perforation
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome