Trunking Cable STD 1 Comp 100 x 100mm x 3M Steel Galvanised Lid and coupling

Order Code: ZT5102373S

£99.99 Inc VAT (20%)


Description

Unitrunk TRKG CABLE STD 1 COMP 100X100MMX3M STL GALV LID&COUPLING Standard & Lighting Trunking TK44 UNITRUNK 3M DUPE

Specifications for Trunking Cable STD 1 Comp 100 x 100mm x 3M Steel Galvanised Lid and coupling
  • Height
    100mm
  • Length
    3000mm
  • Colour
    Natural colour
  • Material
    Steel
  • Width
    100mm
  • Surface Protection
    Pre-galvanised
  • Type of Fastening
    Bottom perforation

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome