Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Trunking Lighting 50 x 50mm x 5M Pre-Galvanisedanised Steel
By Armorduct
Order Code:
ZT5093836S
£42.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/trunking-lighting-50-x-50mm-x-5m-pre-galvanisedanised-steel/p/ZT5093836S
Add to quotation
View all Trunking Fittings
Description
Armorduct TRUNKING LIGHTING 50X50MMX5M PREGALVANISED STEEL Armorduct Lighting Trunking ASG55/5
Specifications
Specifications for Trunking Lighting 50 x 50mm x 5M Pre-Galvanisedanised Steel
Width
50mm
Material
Steel
Depth
50mm
Length
5000mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome