Trunking Mini Self Fixing 10 x 8mm x 3M White

Order Code: ZT5105760S

£8.29 Inc VAT (20%)


Description

Marshall Tufflex TRUNKING MINI SELF FIXING 10X8MMX3M WHITE Mini Trunking (excl 1-4 White) (1075) MMT00SFWH

Specifications for Trunking Mini Self Fixing 10 x 8mm x 3M White
  • Length
    3000mm
  • Height
    8mm
  • Width
    10mm
  • Working Temperature
    5 - 60
  • RAL Number
    9003

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome