Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Trunking Narrow Slot 100 x 100mm x 8M Grey PVC
By Cablecraft
Order Code:
ZT5081230S
Qty of 8 for
£215.92
Inc VAT (20%)
£26.99 each
8
Add to basket
This product must be ordered in multiples of 8
Get it in
15-17
working days
Available
GBP
215.92
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/trunking-narrow-slot-100-x-100mm-x-8m-grey-pvc/p/ZT5081230S
Add to quotation
View all Trunking Fittings
Description
Cablecraft TRUNKING NARROW SLOT 100X100MMX8M GREY PVC PVC Narrow Slot 10470105Y
Specifications
Specifications for Trunking Narrow Slot 100 x 100mm x 8M Grey PVC
Length
8mm
Colour
Grey
Height
100mm
Width
100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome