Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Trunking Narrow Slot 100 x 75mm x 8M Grey PVC
By Cablecraft
Order Code:
ZT5081333S
Qty of 8 for
£199.92
Inc VAT (20%)
£24.99 each
8
Add to basket
This product must be ordered in multiples of 8
Get it in
15-17
working days
Available
GBP
199.92
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/trunking-narrow-slot-100-x-75mm-x-8m-grey-pvc/p/ZT5081333S
Add to quotation
View all Trunking Fittings
Description
Cablecraft TRUNKING NARROW SLOT 100X75MMX8M GREY PVC PVC Narrow Slot 10470075Y
Specifications
Specifications for Trunking Narrow Slot 100 x 75mm x 8M Grey PVC
Length
8mm
Width
75mm
Height
100mm
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome