Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Trunking Narrow Slot 37.5 x 25mm x 24M Grey PVC
By Cablecraft
Order Code:
ZT5081603S
Qty of 24 for
£150.96
Inc VAT (20%)
£6.29 each
24
Add to basket
This product must be ordered in multiples of 24
Get it in
15-17
working days
Available
GBP
150.96
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/trunking-narrow-slot-37-5-x-25mm-x-24m-grey-pvc/p/ZT5081603S
Add to quotation
View all Trunking Fittings
Description
Cablecraft TRUNKING NARROW SLOT 37.5X25MMX24M GREY PVC PVC Narrow Slot 10470022Y
Specifications
Specifications for Trunking Narrow Slot 37.5 x 25mm x 24M Grey PVC
Length
24mm
Height
37.5mm
Colour
Grey
Width
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome