Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Trunking Open Slot 75 x 25mm x 16M Grey PVC
By Cablecraft
Order Code:
ZT5081750S
Qty of 16 for
£207.84
Inc VAT (20%)
£12.99 each
16
Add to basket
This product must be ordered in multiples of 16
Get it in
15-17
working days
Available
GBP
207.84
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/trunking-open-slot-75-x-25mm-x-16m-grey-pvc/p/ZT5081750S
Add to quotation
View all Trunking Fittings
Description
Cablecraft TRUNKING OPEN SLOT 75X25MMX16M GREY PVC PVC Open Slot 10450024Y
Specifications
Specifications for Trunking Open Slot 75 x 25mm x 16M Grey PVC
Length
16mm
Height
75mm
Colour
Grey
Width
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome