Conduit, White, Round, 25mm x 2m

Order Code: ZT1121779X

£4.19each Inc VAT (20%)
£670.40 minimum order value

Minimum order quantity: 160.

Description

White conduit manufactured from 100% recycled material.

Features and Benefits:
-Durable and impact resistant increasing versatility
-Compatible with oval, round and corrugated sections
-Simple and fast installation
-The high impact characteristic, combined with the lighter gauge provides excellent physical properties for flush and surface applications

Applications:
-Suitable for applications where heavy compressive strength is not required

See full description
Specifications for Conduit, White, Round, 25mm x 2m
  • MFR Part No.
    HLG32BQWHI
  • Material
    PVCu
  • Overall Length
    2000mm
  • Overall Depth
    25mm
  • Colour
    White
  • Standards Met
    BS EN 61386 Part 1 Medium Impact
  • Overall Width
    25mm
  • Shape
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome