Trunking, Self-Adhesive, White


£5.49 Inc VAT (20%)

See 2 Product Variants
£5.49

Description

Self-adhesive trunking, manufactured from 100% recycled material.

Features and Benefits:
-Unobtrusive and neat
-Durable and impact resistant for faster installation
-Compatible with all systems and have clip on lids which locate positively when hand pressure is applied

Applications:
-Used to distribute data and voice cabling

Feature Attributes

Material:
PVCu
Overall Length:
2000 mm
Overall Depth:
16 mm
Standards Met:
BS EN 50085 Part 1
Colour:
White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome