Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Tube Terminals
120.0mm Un-insulated Copper Crimp Terminal M8 Hole
By Cembre
Order Code:
ZT4998733S
Qty of 100 for
£599.00
Inc VAT (20%)
£5.99 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
599.00
https://www.zoro.co.uk/shop/electrical-and-lighting/tube-terminals/120-0mm-un-insulated-copper-crimp-terminal-m8-hole/p/ZT4998733S
Add to quotation
View all Tube Terminals
Description
Cembre 120.0MM UN-INSULATED COPPER CRIMP TERMINAL M8 HOLE Copper Tube - A..-M. Tubing A24-M8
Specifications
Specifications for 120.0mm Un-insulated Copper Crimp Terminal M8 Hole
Connecting Angle
180� (horizontal)
Nominal Cross Section
120
Surface Protection
Tinned
Flange Shape
Ring shape
Number of Fixing Holes
1
Material
Copper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome