Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Tube Terminals
Lug Aluminium - AA50-M12 - 2500313120
By Cembre
Order Code:
ZT5008929S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/tube-terminals/lug-aluminium-aa50-m12-2500313120/p/ZT5008929S
Add to quotation
View all Tube Terminals
Description
Cembre LUG ALUMINIUM Aluminum Tube Deep Indent AA50-M12
Specifications
Specifications for Lug Aluminium - AA50-M12 - 2500313120
Number of Fixing Holes
1
Material
Aluminium
Sleeve Form
Long
Cross Section Form
Round
Nominal Cross Section
50
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome