Lug Crimping Copper Tube 50mm SQ M8 Stud Tin Plaited Palm Angle

Order Code: ZT4999421S

Qty of 100 for
£449.00 Inc VAT (20%)
£4.49 each
QuantityPriceDiscount
1 - 9999£4.490%
10000 +£4.314%

This product must be ordered in multiples of 100

Description

Cembre LUG CRIMPING COPPER TUBE 50MM SQ M8 STUD TIN PLTD PALM ANGLE Copper Tube - A..-M. Tubing A10-L8

Specifications for Lug Crimping Copper Tube 50mm SQ M8 Stud Tin Plaited Palm Angle
  • Connecting Angle
    90
  • Material
    Copper
  • Surface Protection
    Tinned
  • Flange Shape
    Ring shape
  • Nominal Cross Section
    50
  • Number of Fixing Holes
    1
  • Conductor Category
    Class 5 = flexible
  • AWG Size
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome