Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Tube Terminals
Lug High Voltage Copper - CA95R-M14
By Cembre
Order Code:
ZT5008085S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/electrical-and-lighting/tube-terminals/lug-high-voltage-copper-ca95r-m14/p/ZT5008085S
Add to quotation
View all Tube Terminals
Description
Cembre LUG HIGH VOLTAGE COPPER Copper Tube - High Voltage CA95R-M14
Specifications
Specifications for Lug High Voltage Copper - CA95R-M14
Nominal Cross Section
95
Connecting Angle
180� (horizontal)
Material
Copper
Surface Protection
Tinned
Number of Fixing Holes
1
Flange Shape
Ring shape
Conductor Category
Class 2 = stranded
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome