Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Tube Terminals
Lug High Voltage Double Hole Fixing Copper - 2A100-2M14
By Cembre
Order Code:
ZT4977779S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/tube-terminals/lug-high-voltage-double-hole-fixing-copper-2a100-2m14/p/ZT4977779S
Add to quotation
View all Tube Terminals
Description
Cembre LUG HIGH VOLTAGE DOUBLE HOLE FIXING COPPER Copper Tube - A..-M. Tubing 2A100-2M14
Specifications
Specifications for Lug High Voltage Double Hole Fixing Copper - 2A100-2M14
Nominal Cross Section
500
Connecting Angle
180� (horizontal)
Number of Fixing Holes
2
Material
Copper
Flange Shape
Ring shape
Surface Protection
Tinned
Conductor Category
Class 2 = stranded
AWG Size
1000 kcmil
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome