Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Tube Terminals
Terminal Heavy Duty Copper Tube - 2A10-M10
By Cembre
Order Code:
ZT4999234S
Qty of 100 for
£399.00
Inc VAT (20%)
£3.99 each
Quantity
Price
Discount
1 - 9999
£3.99
0%
10000 +
£3.75
6%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
399.00
https://www.zoro.co.uk/shop/electrical-and-lighting/tube-terminals/terminal-heavy-duty-copper-tube-2a10-m10/p/ZT4999234S
Add to quotation
View all Tube Terminals
Description
Cembre TERMINAL HEAVY DUTY COPPER TUBE Copper Tube - A..-M. Tubing 2A10-M10
Tags:
#BulkDiscount
Specifications
Specifications for Terminal Heavy Duty Copper Tube - 2A10-M10
Material
Copper
Flange Shape
Ring shape
Connecting Angle
180� (horizontal)
Number of Fixing Holes
1
Nominal Cross Section
50
Surface Protection
Tinned
Conductor Category
Class 2 = stranded
AWG Size
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome