Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Tube Terminals
Terminal Heavy Duty Copper Tube - 2A100-M16
By Cembre
Order Code:
ZT5004896S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/tube-terminals/terminal-heavy-duty-copper-tube-2a100-m16/p/ZT5004896S
Add to quotation
View all Tube Terminals
Description
Cembre TERMINAL HEAVY DUTY COPPER TUBE Copper Tube - A..-M. Tubing 2A100-M16
Specifications
Specifications for Terminal Heavy Duty Copper Tube - 2A100-M16
Number of Fixing Holes
1
Material
Copper
Nominal Cross Section
500
Connecting Angle
180� (horizontal)
Flange Shape
Ring shape
Surface Protection
Tinned
AWG Size
1000 kcmil
Conductor Category
Class 2 = stranded
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome