Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Tube Terminals
Terminal Heavy Duty Copper Tube - 2A14-M10
By Cembre
Order Code:
ZT4999048S
Qty of 100 for
£499.00
Inc VAT (20%)
£4.99 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
499.00
https://www.zoro.co.uk/shop/electrical-and-lighting/tube-terminals/terminal-heavy-duty-copper-tube-2a14-m10/p/ZT4999048S
Add to quotation
View all Tube Terminals
Description
Cembre TERMINAL HEAVY DUTY COPPER TUBE Copper Tube - A..-M. Tubing 2A14-M10
Specifications
Specifications for Terminal Heavy Duty Copper Tube - 2A14-M10
Nominal Cross Section
120
Surface Protection
Tinned
Number of Fixing Holes
1
Connecting Angle
180� (horizontal)
Material
Copper
Flange Shape
Ring shape
Conductor Category
Class 5 = flexible
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome