Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Tube Terminals
Terminal Heavy Duty Copper Tube - 2A30-M12
By Cembre
Order Code:
ZT4999140S
£12.99
each
Inc VAT (20%)
£1,299.00 minimum order value
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
1299.00
https://www.zoro.co.uk/shop/electrical-and-lighting/tube-terminals/terminal-heavy-duty-copper-tube-2a30-m12/p/ZT4999140S
Add to quotation
View all Tube Terminals
Description
Cembre TERMINAL HEAVY DUTY COPPER TUBE Copper Tube - A..-M. Tubing 2A30-M12
Specifications
Specifications for Terminal Heavy Duty Copper Tube - 2A30-M12
Material
Copper
Connecting Angle
180� (horizontal)
Number of Fixing Holes
1
Flange Shape
Ring shape
Surface Protection
Tinned
Nominal Cross Section
150
Conductor Category
Class 2 = stranded
AWG Size
250 kcmil
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome