Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Tube Terminals
Terminal Heavy Duty Copper Tube - 2A7-M8
By Cembre
Order Code:
ZT4999572S
Qty of 100 for
£339.00
Inc VAT (20%)
£3.39 each
£399.00
15% off
Quantity
Price
Discount
1 - 9999
£3.39
0%
10000 +
£3.25
4%
100
Add to basket
This product must be ordered in multiples of 100
Get it by
Mon, 2nd Dec
In Stock
GBP
339.00
https://www.zoro.co.uk/shop/electrical-and-lighting/tube-terminals/terminal-heavy-duty-copper-tube-2a7-m8/p/ZT4999572S
Add to quotation
View all Tube Terminals
Description
Cembre TERMINAL HEAVY DUTY COPPER TUBE Copper Tube - A..-M. Tubing 2A7-M8
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Terminal Heavy Duty Copper Tube - 2A7-M8
Material
Copper
Number of Fixing Holes
1
Connecting Angle
180� (horizontal)
Flange Shape
Ring shape
Nominal Cross Section
35
Surface Protection
Tinned
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome