Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Uninterruptible Power Supplies (UPSs)
1500VA Ups Tower LCD J153797
By V7
Order Code:
ZT1480082S
£163.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
163.99
https://www.zoro.co.uk/shop/electrical-and-lighting/uninterruptible-power-supplies-upss/1500va-ups-tower-lcd-j153797/p/ZT1480082S
Add to quotation
View all Uninterruptible Power Supplies (UPSs)
Description
1500va Ups Tower Lcd 8 Iec 230v Usb Rj45in
Specifications
Specifications for 1500VA Ups Tower LCD J153797
Depth
410mm
Height
280mm
Width
99mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome