Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Uninterruptible Power Supplies (UPSs)
3000VA Ups Rack Mount 2U LCD J153798
By V7
Order Code:
ZT1480157S
£699.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
699.99
https://www.zoro.co.uk/shop/electrical-and-lighting/uninterruptible-power-supplies-upss/3000va-ups-rack-mount-2u-lcd-j153798/p/ZT1480157S
Add to quotation
View all Uninterruptible Power Supplies (UPSs)
Description
3000va Ups Rack Mount 2u Lcd 8xiec C1 - 1xiec C19 - 230v Eco
Specifications
Specifications for 3000VA Ups Rack Mount 2U LCD J153798
Width
438mm
Depth
630mm
Height
88mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome