3S 700B UPS - Off Line

Order Code: ZT4781576S

£119.99 Inc VAT (20%)


Description

The Eaton 3S Gen2 range offers affordableand reliable UPS for home and small business. This offline UPS provides surge and power protection for internet gateways, desktop computers, and other critical electronics.

Specifications for 3S 700B UPS - Off Line
  • Input Connections
    Protective Contact (SCHUKO)
  • Nominal Input Voltage
    230V
  • Battery Type
    Lead Acid
  • Input Cord Length
    1.5m
  • Colour
    Black/White
  • Input Frequency
    50-60Hz
  • Weight
    4kg
  • Type
    UPS Power Supplies
  • Output Power Capacity
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome