Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Uninterruptible Power Supplies (UPSs)
520W, 850VA, 230V, 47/63 Hz, 1x USB
By APC HW
Order Code:
ZT1702978S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/uninterruptible-power-supplies-upss/520w-850va-230v-47-63-hz-1x-usb/p/ZT1702978S
Add to quotation
View all Uninterruptible Power Supplies (UPSs)
Description
APC BE850G2-UK, Standby (Offline), 0.85 kVA, 520 W, Sine, 180 V, 266 V
Specifications
Specifications for 520W, 850VA, 230V, 47/63 Hz, 1x USB
Depth
365mm
Height
120mm
Width
130mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome