5P 850i Tower 850VA/600W UPS

Order Code: ZT4781001S

£429.99 Inc VAT (20%)


Description

The new Eaton 5P is the next generation of 650VA-1550VA line-Interactive UPS with advanced LCD and energy metering feature. 5P is the perfect UPS to protect IT & networking devices such as servers, switches, routers and storage devices, in tower or rack format.

Specifications for 5P 850i Tower 850VA/600W UPS
  • Input Connections
    C14
  • Product Type
    UPS Power Supplies
  • Battery Type
    Lead Acid
  • Nominal Input Voltage
    230V
  • Weight
    10.35kg
  • Output Frequency
    50/60Hz
  • Colour
    Black/Silver
  • Output Power Capacity
    230V
  • Input Frequency
    50/60Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome