9PX 3000i RT3U Online UPS

9PX 3000i RT3U Online UPS

Order Code: ZT4781099S

£2,399.99 Inc VAT (20%)


Description

The Eaton 9PX3000IRT3UBS 9PX 3U Desktop/Rackmount Uninterruptible Power Supply provides Unity power factor (VA=W). It delivers 11% more power than any other UPS as well as powering more servers with equivalent VA ratings and lower power factors. Featuring double conversion topology, the Eaton 9PX3000IRT3UBS 9PX constantly monitors power conditions and regulates voltage and frequency. Additionally, with a versatile Rack/Tower form factor, the 9PX3000IRT3UBS is a compact solution delivering up to 3000W in only 3U.

See full description
Specifications for 9PX 3000i RT3U Online UPS
  • Type
    UPS Power Supplies
  • Colour
    Black/Silver
  • Output Frequency
    50/60Hz
  • Input Frequency
    40/70Hz
  • Output Power Capacity
    3000W/3kVA
  • Nominal Input Voltage
    176-276V
  • Environment Support
    ENERGY STAR Certified
  • Battery Type
    Lead Acid
  • Input Connections
    C20
  • Weight
    28.01kg
  • Input Cord Length
    1.8m