APC SMC1000IC UPS 1000VA 600W 8 Outlet

Order Code: ZT1534534S

£499.99 Inc VAT (20%)


Description

APC SMC1000IC UPS 1000VA 600W 8 Outlet APC Smart-UPS C 1000VA LCD 230V with SmartConnect. Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other network devices. Includes: CD with software, Documentation CD, USB cable.

See full description
Specifications for APC SMC1000IC UPS 1000VA 600W 8 Outlet
  • Display Type
    LCD
  • Depth
    439mm
  • Width
    171mm
  • Height
    219mm
  • Output Power Capacity
    600W/1000VA
  • Type
    UPS Power Supplies
  • Battery Type
    Lead Acid
  • Colour
    Black
  • Nominal Input Voltage
    230V
  • Weight
    17.25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome