Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Uninterruptible Power Supplies (UPSs)
Back-UPS 500VA - 8x British Outlets
By Apc
Order Code:
ZT5349132S
£119.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/uninterruptible-power-supplies-upss/back-ups-500va-8x-british-outlets/p/ZT5349132S
Add to quotation
View all Uninterruptible Power Supplies (UPSs)
Description
APC Back-UPS 500VA 300W - 8x British BS1363A Outlets
Specifications
Specifications for Back-UPS 500VA - 8x British Outlets
Product Type
UPS Power Supplies
Weight
3.9kg
Dimensions (W x D x H)
365x130x120mm
Nominal Input Voltage
230V
Colour
Black
Battery Type
Lead Acid
Output Power Capacity
230V
Output Connections
(6) BS 1363, (2) BS 1363 surge
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome