Back UPS BE850G2 AC 230 V 520 Watts 850 VA 8 Output Connectors

Order Code: ZT2119357S

£133.99 Inc VAT (20%)


Description

APC Back UPS BE850G2 AC 230 V 520 Watts 850 VA 8 Output Connectors Battery backup and surge protector for electronics and computers. Includes user manual.

Adjustable voltage sensitivity provides the ability to adapt the UPS for optimal performance in specific power environments or generator applications. Periodic battery self-test ensures early detection of a battery that needs to be replaced and battery charging indicator lets you know when your battery is charging and when it is fully charged.

See full description
Specifications for Back UPS BE850G2 AC 230 V 520 Watts 850 VA 8 Output Connectors
  • Nominal Input Voltage
    230V
  • Cord Length
    1.8m
  • Weight
    4.5kg
  • Colour
    Black
  • Type
    UPS Power Supplies
  • RoHS Compliant
    Yes
  • Battery Type
    Lead Acid
  • Output Power Capacity
    520 Watts / 850VA
  • Transfer Time
    6s typical, 10s axium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome