Back-UPS BX Series BX500MI - UPS - Ac 230 V - 300 Watt - 500 VA - 9 Ah - Output Connectors 4

Order Code: ZT3450624S

£79.99 Inc VAT (20%)


Description

APC Back-UPS. UPS topology: Line-Interactive, Output power capacity: 0.5 kVA, Output power: 300 W. AC outlet types: C13 coupler, Power plug: C14 coupler, AC outlets quantity: 3 AC outlet (s) Battery technology: Sealed Lead Acid (VRLA) , Battery voltage: 12 V, Battery life (max) : 5 year (s) Form factor: Tower, Product colour: Black, Cable length: 1.5 m. Width: 98 mm, Depth: 310 mm, Height: 138 mm

Specifications for Back-UPS BX Series BX500MI - UPS - Ac 230 V - 300 Watt - 500 VA - 9 Ah - Output Connectors 4
  • Weight
    4.2kg
  • Output Power Capacity
    300W/500VA
  • Type
    UPS Power Supplies
  • Nominal Input Voltage
    230V
  • Cord Length
    1.52m
  • Battery Type
    Lead-Acid
  • Colour
    Black
  • Output Connections
    3 IEC 60320 C13
  • Transfer Time
    6s typical, 10s axium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome