Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Uninterruptible Power Supplies (UPSs)
Back Ups Pro BR 1600VA CA01891
By Apc
Order Code:
ZT1491710S
£599.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
599.99
https://www.zoro.co.uk/shop/electrical-and-lighting/uninterruptible-power-supplies-upss/back-ups-pro-br-1600va-ca01891/p/ZT1491710S
Add to quotation
View all Uninterruptible Power Supplies (UPSs)
Description
Back Ups Pro Br 1600va Sinewave8 Outlets Avr Lcd Interf
Specifications
Specifications for Back Ups Pro BR 1600VA CA01891
Depth
368mm
Width
100mm
Height
260mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome