Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Uninterruptible Power Supplies (UPSs)
Back Ups Pro BR 650VA 6 Outlets CA01888
By Apc
Order Code:
ZT1491622S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/uninterruptible-power-supplies-upss/back-ups-pro-br-650va-6-outlets-ca01888/p/ZT1491622S
Add to quotation
View all Uninterruptible Power Supplies (UPSs)
Description
Back Ups Pro Br 650va 6 Outlets Avr Lcd Interface Back Ups Pro B
Specifications
Specifications for Back Ups Pro BR 650VA 6 Outlets CA01888
Width
91mm
Height
190mm
Depth
310mm
Weight
6.4kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome