Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Uninterruptible Power Supplies (UPSs)
BackUPS Pro BR 1600VA Sinewave 8xC13 Avr
By Apc
Order Code:
ZT5349209S
£559.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
559.99
https://www.zoro.co.uk/shop/electrical-and-lighting/uninterruptible-power-supplies-upss/backups-pro-br-1600va-sinewave-8xc13-avr/p/ZT5349209S
Add to quotation
View all Uninterruptible Power Supplies (UPSs)
Description
APC Back-UPS Pro BR 1600VA 230V Sinewave 8x IEC C13 Outlets AVR
Specifications
Specifications for BackUPS Pro BR 1600VA Sinewave 8xC13 Avr
Product Type
UPS Power Supplies
Output Power Capacity
900W/1.6kVA
Colour
Black
Weight
12.1kg
Battery Type
Lead-Acid
Nominal Input Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome