Easy UPS 2200VA 230V AVR IEC Sockets

Order Code: ZT4792366S

£229.99 Inc VAT (20%)


Description

APC Easy UPS Line-Interactive 2200VA 230V AVR IEC Sockets

Specifications for Easy UPS 2200VA 230V AVR IEC Sockets
  • Product Type
    UPS Power Supplies
  • Colour
    Black
  • Dimensions (W x D x H)
    140x190x390mm
  • Battery Type
    Lead Acid
  • Output Power Capacity
    1200W/2200VA
  • Nominal Input Voltage
    230V
  • Weight
    12.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome